
Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Item #: 58658
Cat #: RB150-100
UPC: 781381654906
Documents & Guides
Reducing Bushing, 1-1/2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Sign In or Register to view pricing and more.
Overview
Reducing Bushing, 1-1/2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381654906, RB150-100
Specifications
Diameter: | 1 1/2 in, 1 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1 1/2 in, 1 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)