Drive, Variable Frequency, 9.6A, 240VAC, 3PH, 2.2kW, IP20 Micro

Item #: 586544

Cat #: 6KLP23003X9A1

UPC: 783175652594

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 9.6 Amp, 240 Volt AC, 3-Phase, 2.2 kW, 3 Horse Power, IP20 Micro

Overview

Drive, Variable Frequency, 9.6 Amp, 240 Volt AC, 3-Phase, 2.2 kW, 3 Horse Power, IP20 Micro
Also known as: 783175652594, 6KLP23003X9A1

Specifications

Horsepower: 3
Volts AC: 240
Type: Micro, Drive
Amps: 9.600
Wattage: 2.200 kW
Family / Style: AF 600
Horsepower: 3
Type: Micro, Drive
Wattage: 2.200 kW
Volts AC: 240
Amps: 9.600
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)