Power Relay, Hinged Armature, Auxiliary, 125VDC, Surface Mount

Item #: 586528

Cat #: HGA111J2

UPC:

Documents & Guides
Power Relay, Hinged Armature, Auxiliary, 125 Volt DC Coil, 4-Pole, Surface Mount, Front Connected
Sign In or Register to view pricing and more.

Overview

Power Relay, Hinged Armature, Auxiliary, 125 Volt DC Coil, 4-Pole, Surface Mount, Front Connected
Also known as: HGA111J2

Specifications

Volts DC: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Power Relay
Volts DC: 125
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Surface
Amps: 30
Type: Power Relay

Customer Reviews

No reviews for this product
(0)