Relay, Ice Cube, 16A, 8-Blade, 2PDT, 120VAC Coil, w/ Options

Item #: 586524

Cat #: 62.32.8.120.0040

UPC: 012823123170

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 16 Amp, 8-Blade, 2-Pole Double Throw, 120 Volt AC Coil, Lockable Test Button, Mechanical Indicator

Overview

Relay, Ice Cube, 16 Amp, 8-Blade, 2-Pole Double Throw, 120 Volt AC Coil, Lockable Test Button, Mechanical Indicator
Also known as: 012823123170, 62.32.8.120.0040

Specifications

Poles: 2
Volts AC: 120
Type: Relay, IceCube
Mounting: Socket
Amps: 16
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Amps: 16
Volts AC: 120
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)