This product has been discontinued.
Fluorescent Lamp, T8, 48", 32W, 4100K
Item #: 586515
Cat #: F32T8/841HLA00C
UPC: 768386258995
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 4100K, 84 CRI, Lumens: 2950, Length: 48 inch
Overview
Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 4100K, 84 CRI, Lumens: 2950, Length: 48 inch
Also known as: 768386258995, F32T8/841HLA00C
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 84 |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2950 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Material: | Glass |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 84 |
Length: | 4 ft, 48 in |
Lumens: | 2950 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)