20A Lev-Lok® Hospital Grade Decora Receptacle, White
Item #:
586459
Cat #:
MD830-IGW
UPC:
078477511428
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Decora Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Decora Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477511428, MD830-IGW
Specifications
Phase: | 1 |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
Color: | White |
NEMA Configuration: | 5-20R, WD-6 |
Phase: | 1 |
Material: | Thermoplastic, Nylon |
NEMA Configuration: | 5-20R, WD-6 |
Amps: | 20 |
Color: | White |
Customer Reviews
No reviews for this product
(0)