20A Lev-Lok® Hospital Grade Decora Receptacle, Light Almond

Item #: 586458

Cat #: MD830-IGT

UPC: 078477511381

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Decora Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok Decora Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477511381, MD830-IGT

Specifications

Color: Light Almond
Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-6
Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R, WD-6
Phase: 1
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)