LEV M1626-W 15A LEV-LOK REC

Item #: 586434

Cat #: M1626-W

UPC: 078477364031

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Straight Blade, Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap - WHITE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok® Duplex Receptacle, Decora Plus, Straight Blade, Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap - WHITE ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477364031, M1626-W

Specifications

Material: Thermoplastic, Nylon
Color: White
Type: Self-Grounding
NEMA Configuration: 5-15R
Material: Thermoplastic, Nylon
Type: Self-Grounding
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)