
15A Hospital Grade Decora Receptacle, 5-15R, Light Almond
Item #: 586433
Cat #: M1626-HGT
UPC: 078477424544
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok Duplex Receptacle, Decora Plus, Straight Blade, Hospital Grade, Self-Grounding, Modular Terminals, Nickel-Plated Brass Strap - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok Duplex Receptacle, Decora Plus, Straight Blade, Hospital Grade, Self-Grounding, Modular Terminals, Nickel-Plated Brass Strap - Light Almond ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477424544, M1626-HGT
Specifications
Color: | Light Almond |
Phase: | 1 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
NEMA Configuration: | 5-15R |
Family / Style: | Lev-Lok |
Color: | Light Almond |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Phase: | 1 |
Material: | Thermoplastic, Nylon |
Family / Style: | Lev-Lok |
Customer Reviews
No reviews for this product
(0)