15A Hospital Grade Decora Receptacle, 5-15R, Ivory

Item #: 586432

Cat #: M1626-HGI

UPC: 078477364185

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok Duplex Receptacle, Decora Plus, Straight Blade, Hospital Grade, Self-Grounding, Modular Terminals, Nickel-Plated Brass Strap - IVORY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Lev-Lok Duplex Receptacle, Decora Plus, Straight Blade, Hospital Grade, Self-Grounding, Modular Terminals, Nickel-Plated Brass Strap - IVORY ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477364185, M1626-HGI

Specifications

Phase: 1
Amps: 15
Material: Thermoplastic, Nylon
Color: Ivory
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Phase: 1
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)