64W LED Wallpack

Item #: 586358

Cat #: WLDFC64LED

UPC: 765364009303

Sign In or Register to view pricing and more.
Documents & Guides
60.98W LED Wallpack Full Cutoff, 4011K, Lumens: 4598, Multi-Volt. Replaces up to 400W MH.

Overview

60.98W LED Wallpack Full Cutoff, 4011K, Lumens: 4598, Multi-Volt. Replaces up to 400W MH.
Also known as: 765364009303, WLDFC64LED

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 64
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 64
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Black
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)