15A, 2P, 120/240V, 10 kAIC, CH Equipment Protector

Item #: 586349

Cat #: CH215EPD

UPC: 782113912943

Documents & Guides
15 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 2-Pole, Type CH Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC.
Also known as: 782113912943, CH215EPD

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)