Pre wired connectors XZ, elbowed female, 1/2"20 UNF, 3 pins, cable PVC 2 m

Item #: 586307

Cat #: XZCPV1965L2

UPC: 785901395232

Sign In or Register to view pricing and more.
Pre wired connectors XZ, elbowed female, 1/2"20 UNF, 3 pins, cable PVC 2 m

Overview

Pre wired connectors XZ, elbowed female, 1/2"20 UNF, 3 pins, cable PVC 2 m
Also known as: 785901395232, XZCPV1965L2

Specifications

Gender: Female
Type: Connection Cable, Prewired
Length: 2 m
Amps: 4
Mounting: Device
Volts AC: 250
Volts DC: 300
Standards: California Proposition 65
Color: Yellow
Gender: Female
Length: 2 m
Mounting: Device
Volts DC: 300
Color: Yellow
Type: Connection Cable, Prewired
Amps: 4
Volts AC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)