This product may not be available in all locations.
![Starter, VFD, External 24VDC Control, 2.5A, 0.75kW, 1HP, IP66, 4/12 Starter, VFD, External 24VDC Control, 2.5A, 0.75kW, 1HP, IP66, 4/12](https://rexel-cdn.com/products/image.jpg?i=EC7547B1-C858-4F4F-AA21-1D22311CA1F0&f=420)
Starter, VFD, External 24VDC Control, 2.5A, 0.75kW, 1HP, IP66, 4/12
Item #: 586247
Cat #: 294E-FD2P5Z-G2-3-SB
UPC: 885630823942
Sign In or Register to view pricing and more.
Documents & Guides
Starter, VFD, External 24 Volt DC Control, 2.5 Amp, 0.75 kW, 1 Horse Power, IP66, NEMA 4/12, ArmorConnect Gland Plate, Hand/Off Auto, Keypad, Source Brake
Overview
Starter, VFD, External 24 Volt DC Control, 2.5 Amp, 0.75 kW, 1 Horse Power, IP66, NEMA 4/12, ArmorConnect Gland Plate, Hand/Off Auto, Keypad, Source Brake
Our ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options. These controllers provide a solution integrated into EtherNet/IP™ and DeviceNet™ networks and options for safety installations. ArmorStart controllers are ideal for automotive, material handling, and packaging applications.
Also known as: 885630823942, 294E-FD2P5Z-G2-3-SB
Specifications
Horsepower: | 1 |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Phase: | 3 |
Volts DC Control: | 24 |
Type: | Starter, VFD |
Amps: | 2.500 |
Horsepower: | 1 |
Phase: | 3 |
Type: | Starter, VFD |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Volts DC Control: | 24 |
Amps: | 2.500 |
Customer Reviews
No reviews for this product
(0)