Locking Flanged Outlet, 30A, 125/250V, 3P4W

Item #: 5862

Cat #: 2716

UPC: 078477806456

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.
30-Amp, 125/250 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Also known as: 078477806456, 2716

Specifications

Type: Grounding, Receptacle, Outlet
Mounting: Flange
Volts AC: 120, 240
Amps: 30
Color: White
NEMA Configuration: L14-30R
Type: Grounding, Receptacle, Outlet
Volts AC: 120, 240
Color: White
Mounting: Flange
Amps: 30
NEMA Configuration: L14-30R

Customer Reviews

No reviews for this product
(0)