Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 16 x 16 x 6", Stainless Steel

Item #: 586193

Cat #: SCE-16H1606SSLP

UPC:

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 16 x 16 x 6 Inch, Stainless Steel 304

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 16 x 16 x 6 Inch, Stainless Steel 304
Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are in very wet conditions. Provides protection from dust, dirt, oil, and water. For outdoor application a drip shield and drain vent is recommended.
Also known as: SCE-16H1606SSLP

Specifications

Height: 16 in
Depth: 6 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 16 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)