CUT C350KT62 TOP MTD FUSE BLOCK

Item #: 586096

Cat #: C350KT62

UPC: 782113419466

Sign In or Register to view pricing and more.
Documents & Guides
CUT C350KT62 TOP MTD FUSE BLOCK FRDM CLASS T 60A 600V

Overview

CUT C350KT62 TOP MTD FUSE BLOCK FRDM CLASS T 60A 600V
Also known as: 782113419466, C350KT62

Specifications

Family / Style: Freedom
Poles: 3
Mounting: Top
Amps: 60
Family / Style: Freedom
Mounting: Top
Poles: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)