Timing Relay, Single Function, On-Delay, 1 NO Contact

Item #: 58605

Cat #: 700-FEA1TU22

UPC: 612598548583

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Single Function, On-Delay, 1 Normally Open, Contact, 6 Time Range Settings, 24 Volt AC/DC, 110 - 240 Volt AC

Overview

Relay, Timing, Single Function, On-Delay, 1 Normally Open, Contact, 6 Time Range Settings, 24 Volt AC/DC, 110 - 240 Volt AC
Also known as: 612598548583, 700-FEA1TU22

Specifications

Volts DC Control: 24
Volts AC Control: 240
Mounting: DIN Rail
Type: Relay, Timing, On-Delay
Poles: 1
Range: 0.050 sec - 60 hr
Volts DC Control: 24
Mounting: DIN Rail
Poles: 1
Volts AC Control: 240
Type: Relay, Timing, On-Delay
Range: 0.050 sec - 60 hr

Customer Reviews

No reviews for this product
(0)