Reducing Bushing, Threaded, Malleable, 3" x 2"

Item #: 58601

Cat #: RB300-200

UPC: 781381655507

3" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3" to 2", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381655507, RB300-200

Specifications

Material: Malleable Iron
Diameter: 3 in, 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in, 2 in

Customer Reviews

No reviews for this product
(0)