Disconnect, Fuse Block, 200A, Type J Fuse Clips

Item #: 5860

Cat #: 1494V-FS200

UPC: 662073999843

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect , Fuse Block, 200 Amp, Type J Fuse Clips

Overview

Disconnect , Fuse Block, 200 Amp, Type J Fuse Clips
Also known as: 662073999843, 1494V-FS200

Specifications

Amps: 200
Poles: 3
Type: Disconnect, Fuse Block
Family / Style: 1494V
Class: J
Volts AC: 600
Amps: 200
Type: Disconnect, Fuse Block
Class: J
Poles: 3
Family / Style: 1494V
Volts AC: 600

Customer Reviews

No reviews for this product
(0)