Off Del Tmr Ct-adh.22

Item #: 585942

Cat #: 1SVR500110R0100

UPC: 016779657680

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Electronic Time Relay; Ct-ahd 22, Off-delay; Timing Range: 05 S - 100 Hr; Coil: 24 - 240 Vac, 24 - 48 Vdc; Contact Configuration: 2 C/o; Contact Rating: 250 V, 5 Amp; Mounting: Din Rail (en 60715), Snap-on; Connection: Fine Strand Withwire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Fine Strand Without Wire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Rigid: (2) 20 - 16 Awg/(1) 20- 12 Awg; Enclosure: Ip50 (enclosure), Ip20 (terminal); Size: 0.69 In Width X 2.76 In Height X 2.28 In Depth; Operating Cycles: Mechanical Switching: 30000000 Cycles, Electrical Switching: 100000 Cycles; Operating Temperature: -20 To +60 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C, Damp Heat: 95 Pct Rh;amperage Rating: 19.89 Milamp At 115 Vac, 31.3 Milamp At 230 Vac, 24.12 Milamp At 24 Vdc; Accuracy: Less Than 005 Pct Within The Rated Control Supply Voltage, Less Than 06 Pct Within The Temperature Range; Recovery Time: Less Than 50 Ms; Contact Material: Cd-free; Switching Current: 100 Milamp Minimum; Indicator: Greenled For Supply Voltage, Yellow LED For Relay Status; Switching Voltage: 12 V Minimum; Switching Current: 5 Amp At 230 Vac (resistive), 3 Amp At 230 Vac (inductive), 5 Amp At 24 Vdc (resistive), 2 Amp At 24 Vdc (inductive); Output Circuit: 25-26/28

Overview

Abb; Electronic Time Relay; Ct-ahd 22, Off-delay; Timing Range: 05 S - 100 Hr; Coil: 24 - 240 Vac, 24 - 48 Vdc; Contact Configuration: 2 C/o; Contact Rating: 250 V, 5 Amp; Mounting: Din Rail (en 60715), Snap-on; Connection: Fine Strand Withwire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Fine Strand Without Wire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Rigid: (2) 20 - 16 Awg/(1) 20- 12 Awg; Enclosure: Ip50 (enclosure), Ip20 (terminal); Size: 0.69 In Width X 2.76 In Height X 2.28 In Depth; Operating Cycles: Mechanical Switching: 30000000 Cycles, Electrical Switching: 100000 Cycles; Operating Temperature: -20 To +60 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C, Damp Heat: 95 Pct Rh;amperage Rating: 19.89 Milamp At 115 Vac, 31.3 Milamp At 230 Vac, 24.12 Milamp At 24 Vdc; Accuracy: Less Than 005 Pct Within The Rated Control Supply Voltage, Less Than 06 Pct Within The Temperature Range; Recovery Time: Less Than 50 Ms; Contact Material: Cd-free; Switching Current: 100 Milamp Minimum; Indicator: Greenled For Supply Voltage, Yellow LED For Relay Status; Switching Voltage: 12 V Minimum; Switching Current: 5 Amp At 230 Vac (resistive), 3 Amp At 230 Vac (inductive), 5 Amp At 24 Vdc (resistive), 2 Amp At 24 Vdc (inductive); Output Circuit: 25-26/28
Also known as: 016779657680, 1SVR500110R0100

Specifications

Type: DPDT
Type: DPDT

Customer Reviews

No reviews for this product
(0)