Safety Switch, 800A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 1

Item #: 58591

Cat #: DH367UGK

UPC: 782113589749

Sign In or Register to view pricing and more.
800 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1

Overview

800 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1
Also known as: 782113589749, DH367UGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)