Fiber Pigtail, Single-Mode APC Polish OS2, SC, 3m

Item #: 585866

Cat #: APPSC-S03

UPC: 078477331996

Sign In or Register to view pricing and more.
Documents & Guides
Economy Fiber Pigtail, Single-Mode APC Polish OS2, SC, 3m

Overview

Economy Fiber Pigtail, Single-Mode APC Polish OS2, SC, 3m
Leviton single-mode and multimode Economy Series Pigtails are designed to support both fusion and mechanical splicing for fiber cabling systems. The pigtails are available separately or in kits for ease of installation and ordering.
Also known as: 078477331996, APPSC-S03

Specifications

Type: Singlemode
Color: White
Length: 3 in
Connector Type: SC
Type: Singlemode
Length: 3 in
Color: White
Connector Type: SC

Customer Reviews

No reviews for this product
(0)