Switch, Non-Contact, Plastic Barrel, 30mm Actuator, 25mm Sensing

Item #: 58584

Cat #: 440N-Z21S26A

UPC: 662074620586

Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 30 mm Actuator, Standard Code Type, 25 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 30 mm Actuator, Standard Code Type, 25 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter Cable
Also known as: 662074620586, 440N-Z21S26A

Specifications

Type: Switch, Safety, Non-Contact
Range: 25 mm
Diameter: 18 mm
Material: Plastic
Length: 3 m
Type: Switch, Safety, Non-Contact
Diameter: 18 mm
Length: 3 m
Range: 25 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)