CUT SPX050A1-4A1N1 SPX9000 50HP

Item #: 585817

Cat #: SPX050A1-4A1N1

UPC: 782116011896

Sign In or Register to view pricing and more.
CUT SPX050A1-4A1N1 SPX9000 50HP 480V NEMA1 ALFA PNL

Overview

CUT SPX050A1-4A1N1 SPX9000 50HP 480V NEMA1 ALFA PNL
Also known as: 782116011896, SPX050A1-4A1N1

Specifications

IP/NEMA Rating: NEMA 1, IP21
Horsepower: 50
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 50

Customer Reviews

No reviews for this product
(0)