Pulling Grip, Bale Eye, Single/Double Weave, Length: 24 Inch

Item #: 585804

Cat #: L8545

UPC: 078477974087

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 24 Inch.

Overview

Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 24 Inch.
Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip 1.25 - 1.49 Cable Diameter, Standard Length
Also known as: 078477974087, L8545

Specifications

Length: 24 in
Material: Steel
Diameter Range: 1.250 - 1.490 in
Length: 24 in
Diameter Range: 1.250 - 1.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)