Bale Eye Pulling Grip .370" - .490"

Item #: 585788

Cat #: L8541

UPC: 078477973721

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: .370 Inch - .490 Inch, Mesh Length: 12 Inch.

Overview

Pulling Grip, Bale Eye, Closed Mesh, Single/Double Weave, Medium Duty, Cable Diameter Range: .370 Inch - .490 Inch, Mesh Length: 12 Inch.
Bale Eye, Closed Mesh. Single/Double Weave, Medium Duty, Pulling Wire Mesh Grip, .370 to .490 Cable Diameter, Standard Length
Also known as: 078477973721, L8541

Specifications

Length: 12 in
Material: Steel
Diameter Range: 0.370 - 0.490 in
Length: 12 in
Diameter Range: 0.370 - 0.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)