Safety Switch, 400A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 58577

Cat #: DG325FGK

UPC: 782113589510

Sign In or Register to view pricing and more.
400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 Volt AC, NEMA 1, Uses: FLNR Series Fuses

Overview

400 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 Volt AC, NEMA 1, Uses: FLNR Series Fuses
Also known as: 782113589510, DG325FGK

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)