POWER WIRING KIT

Item #: 58570

Cat #: 100-D180-VT

UPC: 781180029691

Sign In or Register to view pricing and more.
Documents & Guides
AB 100-D180-VT POWER WIRING KIT

Overview

AB 100-D180-VT POWER WIRING KIT
Also known as: 781180029691, 100-D180-VT

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 4
Volts DC: 48
Mounting: DIN Rail
Type: Breaker, Trip Curve D
Interrupt Rating DC: 10 kA
Volts AC: 480, 277
Amps: 4
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Poles: 2
Volts DC: 48
Type: Breaker, Trip Curve D

Customer Reviews

No reviews for this product
(0)