1000W Metal Halide Lamp, BT56, 4000K

Item #: 585662

Cat #: 108222

UPC: 807154882205

Sign In or Register to view pricing and more.
Documents & Guides
ProLume Metal Halide Lamp, 1000 Watt, BT56 Bulb, CRI: 65, Base: E39 (Mogul), 110,000 Lumens, Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 1000 Watt, BT56 Bulb, CRI: 65, Base: E39 (Mogul), 110,000 Lumens, Color Temperature: 4000K, Dimmable
Also known as: 807154882205, 108222

Specifications

Shape: BT56 (Blown Tubular)
Color Temperature: 4000 (Cool White)
Lumens: 110000
Color Rendering Index (CRI): 65
Wattage: 1000
Dimmable: Yes
Shape: BT56 (Blown Tubular)
Lumens: 110000
Wattage: 1000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)