Switch, Non-Contact, Stainelss Steel Barrel, 18mm Actuator

Item #: 58566

Cat #: 440N-Z21S17H

UPC: 662074620579

Switch, SensaGuard, Non-Contact, Safety , 18 mm Stainless Steel Barrel, 18 mm Actuator, Standard Code Type, 10 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8 Pin Micro M12 Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, SensaGuard, Non-Contact, Safety , 18 mm Stainless Steel Barrel, 18 mm Actuator, Standard Code Type, 10 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8 Pin Micro M12 Connector
Our SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 662074620579, 440N-Z21S17H

Specifications

Type: Switch, Safety, Non-Contact
Range: 10 mm
Diameter: 18 mm
Length: 6 in
Material: Stainless Steel
Type: Switch, Safety, Non-Contact
Diameter: 18 mm
Material: Stainless Steel
Range: 10 mm
Length: 6 in

Customer Reviews

No reviews for this product
(0)