10 AWG XHHW Stranded Copper, Red, 1000'

Item #: 585642

Cat #: XHHW10STR7RED1000RL

UPC: 980100640231

Sign In or Register to view pricing and more.
10 AWG XHHW Stranded Copper, Red 1000 foot Reel

Overview

10 AWG XHHW Stranded Copper, Red 1000 foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100640231, XHHW10STR7RED1000RL

Specifications

Gauge: 10
Color: Red
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)