![10 AWG XHHW Stranded Copper, White, 1000' 10 AWG XHHW Stranded Copper, White, 1000'](https://rexel-cdn.com/products/10usecstrwhix500.jpg?i=BF7CB99B-B6D7-4170-9B4A-319A025D4FE3&f=420)
10 AWG XHHW Stranded Copper, White, 1000'
Item #: 585627
Cat #: XHHW10STR7WHT1000RL
UPC: 980100640132
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG XHHW Stranded Copper, White, 1000 foot Reel
Overview
10 AWG XHHW Stranded Copper, White, 1000 foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100640132, XHHW10STR7WHT1000RL
Specifications
Gauge: | 10 |
Length: | 1000 ft |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 10 |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 1000 ft |
Color: | White |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)