Relay, Control, 10A, 600VAC, 115/125VDC Coil, 8P, NO Contacts, Latching

Item #: 585518

Cat #: 8501XDO80XDLV62

UPC: 785901018155

Sign In or Register to view pricing and more.
Relay, Control, Latching, 10 Amp, 600 Volt AC, 115/125 Volt DC Coil, 8-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals

Overview

Relay, Control, Latching, 10 Amp, 600 Volt AC, 115/125 Volt DC Coil, 8-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
NEMA Control Relay, machine tool, latching relay, 8 NO, 115/125 VDC coil
Also known as: 785901018155, 8501XDO80XDLV62

Specifications

Mounting: Panel
Type: Relay, Latching
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Type: Relay, Latching

Customer Reviews

No reviews for this product
(0)