Transformer, 37.5KVA, 1P, 240x480V, 120/240V, Encapsulated

Item #: 585430

Cat #: T20P11S37AEE

UPC: 786680109577

37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Sign In or Register to view pricing and more.

No associated products found.

Overview

37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR843. For Outdoor use Weather Shield WS43. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Also known as: 786680109577, T20P11S37AEE

Specifications

Phase: 1
Volts AC: 120/240
Type: Dry Type Transformer
Volt Amps: 37.500kVA
Primary Voltage: 240x480
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240x480
Volts AC: 120/240
Volt Amps: 37.500kVA

Customer Reviews

No reviews for this product
(0)