COMBO STARTER 600VAC 90A NEMA

Item #: 585379

Cat #: 8539SEA52V81FF4T

UPC: 785901690832

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 90A NEMA,15...25 hp 200 V AC 3 phases-15...30 hp 230 V AC 3 phases-30...50 hp 460 V AC 3 phases-40...50 hp 575 V AC 3 phases,3,3,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),Mag-Gard circuit breaker,without,NEMA 12 painted sheet steel with external reset,Primary 480VAC@60Hz - Secondary 120VAC@60Hz,S,melting alloy

Overview

Square D,COMBO STARTER 600VAC 90A NEMA,15...25 hp 200 V AC 3 phases-15...30 hp 230 V AC 3 phases-30...50 hp 460 V AC 3 phases-40...50 hp 575 V AC 3 phases,3,3,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),Mag-Gard circuit breaker,without,NEMA 12 painted sheet steel with external reset,Primary 480VAC@60Hz - Secondary 120VAC@60Hz,S,melting alloy
COMBO STARTER 600VAC 90A NEMA
Also known as: 785901690832, 8539SEA52V81FF4T

Specifications

Type: Combination Starter
Standards: California Proposition 65
Type: Combination Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)