12/3 SOWA Cord, Yellow, 250'

Item #: 58535

Cat #: SOWASO123YEL250RL

UPC:

Documents & Guides
COR SOWASO123YEL250RL
Sign In or Register to view pricing and more.

No associated products found.

Overview

COR SOWASO123YEL250RL
Also known as: SOWASO123YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Black
Jacket: Rubber
Conductors: 3
Material: Copper
Length: 250 ft
Gauge: 12 AWG
Color: Black

Customer Reviews

No reviews for this product
(0)