Fluorescent Lamp, Coated, T8, 46", 32W, 5000K

Item #: 585329

Cat #: 46822S

UPC: 726585468225

Sign In or Register to view pricing and more.
Fluorescent Lamp, Coated, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 81, Color Temperature: 5000K, Length: 46 inch

Overview

Fluorescent Lamp, Coated, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 81, Color Temperature: 5000K, Length: 46 inch
Also known as: 726585468225, 46822S

Specifications

Color Rendering Index (CRI): 81
Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Rendering Index (CRI): 81
Color Temperature: 5000 (Bright White)
Lumens: 2950
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)