1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, Nylon, Orange

Item #: 585285

Cat #: 80704-RG

UPC: 078477868348

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Orange.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Orange.
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
Also known as: 078477868348, 80704-RG

Specifications

Mounting: Device
Size: Standard
Color: Orange
Gangs: 1
Type: Single Receptacle
Material: Nylon
Mounting: Device
Color: Orange
Type: Single Receptacle
Size: Standard
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)