Transformer, Control Circuit, 250VA, 550/600 - 110/120VAC

Item #: 585216

Cat #: 1497-E-CXSX-3-N

UPC: 611320500912

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 250 VA, 550/600 Volt Primary, 110/120 Volt Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks

Overview

Transformer, Control Circuit, 250 VA, 550/600 Volt Primary, 110/120 Volt Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Also known as: 611320500912, 1497-E-CXSX-3-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 600, 550
Secondary Voltage: 110/120
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 110/120
Volt Amps: 250
Primary Voltage: 600, 550

Customer Reviews

No reviews for this product
(0)