6/3 SO/SOWA Cord, Black, 250'

Item #: 58519

Cat #: SOWASO63BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOWA/SO, 6/3 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

Overview

Portable Cord, SOWA/SO, 6/3 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
General CableĀ® CarolĀ® brand is the most recognized name in flexible cord for temporary power whether its plastic, rubber or specialty constructions, in applications requiring 600 volts or less. The extensive line includes portable cord, cordsets, portable power cable and premium-grade cable for commercial and industrial applications, including for use on constructions sites, in plants and factories or entertainment venues.
Also known as: SOWASO63BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Gauge: 6
Jacket: Rubber
Conductors: 3
Color: Black
Length: 250 ft
Material: Copper
Gauge: 6

Customer Reviews

No reviews for this product
(0)