![Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron](https://rexel-cdn.com/products/appgib75l4ac.jpg?i=A671860C-13DD-4429-9067-8D52BB0712EE&f=420)
Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron
Item #: 58513
Cat #: GIB-150L-4AC
UPC: 781381091145
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch, Insulated Ground Bushing, Threaded, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Overview
1-1/2 Inch, Insulated Ground Bushing, Threaded, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.
Also known as: 781381091145, GIB-150L-4AC, born bushing, blackjack
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)