400W MP ED37 EX39 BU PROLUME

Item #: 585121

Cat #: 108294

UPC: 807154182947

Sign In or Register to view pricing and more.

Overview

400W MP ED37 EX39 BU
Also known as: 807154182947, 108294

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Lumens: 37000
Wattage: 400
Color Rendering Index (CRI): 65
ANSI Code: M59/O
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Lumens: 37000
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4000 (Cool White)
Wattage: 400
ANSI Code: M59/O
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)