Maintained Toggle Switch, 1P, Double Throw, Center OFF, 20A, Light Almond

Item #: 585075

Cat #: 1285-T

UPC: 078477541470

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding Back & Side Wired, - Light Almond

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding Back & Side Wired, - Light Almond
Also known as: 078477541470, 1285-T

Specifications

Type: Toggle Switch, Industrial Grade, Double Throw, Back and Side Wired, Maintained Contact
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Industrial Grade, Double Throw, Back and Side Wired, Maintained Contact
Volts AC: 120, 277
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)