Maintained Switch, 1-Pole, Double Throw, Center OFF, 20A, Red

Item #: 585074

Cat #: 1285-R

UPC: 078477456804

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Red

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Red
Maintained Contact Toggle Switch, Single-Pole, Double-Throw, Center Off, Red
Also known as: 078477456804, 1285-R

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained
Poles: 2
Color: Red
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained
Color: Red
Amps: 20
Poles: 2
Volts AC: 120, 277
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)