Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 4/0 AWG
Item #: 585042
Cat #: YCA282N
UPC: 781810014783
Sign In or Register to view pricing and more.
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection Probe, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, With Inspection Probe, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Copper Compression Lug Designed For Terminating Copper Conductors To Switch Pads And Other Substation Switch Yard Apparatus, Die Index: 168
Also known as: 781810014783, YCA282N
Specifications
Material: | Copper |
Volts AC: | 600 |
Mounting: | 2-Hole |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Volts AC: | 600 |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)