125 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 585041

Cat #: ANL-125

UPC: 051712107518

Sign In or Register to view pricing and more.
Documents & Guides
125 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

125 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712107518, ANL-125

Specifications

Mounting: Stud
Amps: 125
Volts DC: 80
Volts AC: 32
Type: Time Delay
Length: 81 mm
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Volts DC: 80
Type: Time Delay
Interrupt Rating DC: 6 kA
Amps: 125
Volts AC: 32
Length: 81 mm
Width: 22.200 mm

Customer Reviews

No reviews for this product
(0)