Relay, Safety, Control, 8P, 6NO/2NC Contacts, 20A, 24VDC

Item #: 58488

Cat #: 700S-CF620EJC

UPC: 662074923816

Documents & Guides
Relay, Safety, Control, 20 Amp, 24 Volt DC, Electronic, with Diode, 8 Pole, 6 Normally Open, 2 Normally Closed, Main Standard Contacts, Front Gold-Plated Bifurcated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Safety, Control, 20 Amp, 24 Volt DC, Electronic, with Diode, 8 Pole, 6 Normally Open, 2 Normally Closed, Main Standard Contacts, Front Gold-Plated Bifurcated
Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. And 700S-CF relays provide mechanically or mirror contact performance. Catalog item 700S-CF620EJC from Rockwell Automation® is a safety industrial relay (24 V DC electronic, standard contact, 3 NO, 1 NC, standard contact).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074923816, 700S-CF620EJC

Specifications

Volts DC Control: 24
Color: Red
Type: Control, Safety, Relay
Poles: 8
Mounting: Surface
Amps: 20
Standards: Build America Buy America Compliant
Volts DC Control: 24
Type: Control, Safety, Relay
Mounting: Surface
Standards: Build America Buy America Compliant
Color: Red
Poles: 8
Amps: 20

Customer Reviews

No reviews for this product
(0)