This product may not be available in all locations.
2
more
Breaker, Molded Case, 3P, 100A, 480VAC, 14kAIC, High Magnetic
Item #: 584844
Cat #: EHD3100K
UPC: 786679317723
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, High Magnetic, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, High Magnetic, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679317723, EHD3100K
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 480 |
Amps: | 100 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 100 |
Poles: | 3 |
Volts AC: | 480 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)