Ramapo, Triplex Secondary UD, 2-2-2 AWG, Aluminum, 1500'

Item #: 584727

Cat #: RAMAPO1500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ramapo, Triplex, Secondary UD, 2 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Single Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, 1500' Reel

Overview

Ramapo, Triplex, Secondary UD, 2 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Single Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts, 1500' Reel
Also known as: RAMAPO1500RL

Specifications

Length: 1500 ft
Conductors: 3
Color: Black
Gauge: 2
Volts AC: 600
Jacket: CPE
Material: Aluminum
Length: 1500 ft
Color: Black
Volts AC: 600
Material: Aluminum
Conductors: 3
Gauge: 2
Jacket: CPE

Customer Reviews

No reviews for this product
(0)